Shop All Nut Setters and Bit Holders
Irwin
Nutsetter, 1 7/8 in L Overall, PK3
Mfr # IWAF24214-3
Zoro # G603541518
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 7/8 in
- Material Steel
- Slide to Clean No
- Fastening Size 1/4 in
- Measurement System English/Imperial
Product Information
- Brand Irwin
- MFR # IWAF24214-3
- Zoro # G603541518
- UPC # 673765093732
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1 7/8 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Steel |
Item | Nutsetter |
Slide to Clean | No |
Measurement System | English/Imperial |
Magnetized Tip | Yes |
Number of Nutsetters Included | 3 |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Magnetized Tip Yes, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Irwin, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/8" (60mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0238)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- KLEIN TOOLS 3-Inch Extension (65722)
- WRIGHT TOOL Set 8 Pc Wire Twister Plier Kit in Plast (9468)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF246516)
- IRWIN Nut Setter, 3/8in. x1-7/8in. Magnetic Nutsetter (94252)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished (M6N-0808-6)
- Irwin Screwdrivers and Nutdrivers