Shop All Carbide-Tipped Drill Bits
Irwin
Multi-Material Drill Bit, 7/16 In
Mfr # 1792770
Zoro # G4938254
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/16"
- Decimal Equivalent 0.4375
- Material Carbide Steel
- Shank Dia. 7/16"
- Overall Length 5 in
Product Information
- Brand Irwin
- MFR # 1792770
- Zoro # G4938254
- UPC # 038548994499
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 7/16" |
Shank Dia. | 7/16" |
Overall Length | 5 in |
Flute Length | 4 in |
Drill Bit Size | 7/16 in |
Length | 5" |
Details
Item | Carbide-Tipped Drill Bit |
Decimal Equivalent | 0.4375 |
Material | Carbide Steel |
Cutting Direction | Right Hand |
Designed For | Drill In Brick, Block, Tile, Metal, Wood Plastic and Marble |
For Use With | Cordless Drills and Multiple Materials at One Time |
Flute Type | Regular Spiral |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Primary Material Application | Wood |
Description
Carbide-Tipped Drill Bit, Straight, 7/16 in Drill Bit Size, 5 in Overall Length, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.2mm (47962)
- PROTO PULLER YOKE 2 WAY (PO4250B)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- DRILL AMERICA #1 Solid Carbide Drill Bit (DMOD1)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424055)
- STM 9pc Carbide Fractional Drill Set (113878)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- ARTU Drill Bit, Multi-Purpose, 3/16" x 3-1/2" (01020)
- Irwin Carbide-Tipped Drill Bits