Shop All Masonry Drill Bits
Irwin
Masonry Drill Bit, 5/16x4x6in
Mfr # 326009
Zoro # G3972197
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16 in
- Flute Type Regular Spiral
- Decimal Equivalent 0.3125
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
Product Information
- Brand Irwin
- MFR # 326009
- Zoro # G3972197
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Details
Item | Masonry Drill Bit,5/16x4x6in |
Flute Type | Regular Spiral |
Decimal Equivalent | 0.3125 |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Description
Masonry Drill Bit,5/16x4x6in, Straight, 5/16 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E.T. TOOLS Halligan w/30" Handle, Sledge, 8, w/Black (K-BB30-8)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.50mm (C74018)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- IRWIN Masonry Drill Bit, 1/4x4in, PK5 (5026003)
- IRWIN Bit Masonry Perc 3/4X12 (326023)
- IRWIN TAPCON INSTL BIT 5/32X5"" (1870566)
- IRWIN Masonry Drill Bit, 1/4x13in, PK3 (5026005)
- IRWIN Bit Masonry Perc 5/8X12 (326020)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 1/4 Cutting Length 4 Overall Length 6-1/2 (83616)
- Irwin Masonry Drill Bits