Shop All Locking Pliers
Irwin
Long Reach Long Nose Pliers, 11"
Mfr # 1773584
Zoro # G7032833
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Machined Jaws, Superior Long Reach Design
- Material Nickel Chrome Steel
- Overall Length 11"
Product Information
- Brand Irwin
- MFR # 1773584
- Zoro # G7032833
- UPC # 00024721532077
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Features | Machined Jaws, Superior Long Reach Design |
Material | Nickel Chrome Steel |
Item | Long Reach Long Nose Pliers,11" |
Description
Long Reach Long Nose Pliers,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-3/16 In Socket Dp Imp 1, M852 (M852)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 240VAC w/Variable Speed, 6' Conduit Whip (SBS10-WN240VS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M18x2.50 (174552)
- BLAIR Cutter 1-1/2" (BLR11368)
- IRWIN 8 Inch ProPliers Slip Joint Pliers (VGP2078408)
- IRWIN LOCKING PLIER 5WR FASTRE (IRHT82581)
- IRWIN ProPliers Adjustable Wrench, 6" (2078606)
- IRWIN Adjustable Curved Jaw Locking Pliers, 10" (4933576)
- IRWIN ProPliers Set, 6"Slip/10"Grve Joint, 2pcs. (2078701)
- IRWIN Plier, 10", Groovelock (2078110)
- IRWIN LONG REACH LONG NOSE 11"" (1773584)
- Irwin Locking Pliers