Shop All Locking Clamps
Irwin
Locking C-Clamp, w/Regular TIp, 11"
Mfr # 19
Zoro # G7032711
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3-3/8"
- Overall Length 11"
- Size 3-3/8"
- Material Steel
- Features Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Product Information
- Brand Irwin
- MFR # 19
- Zoro # G7032711
- UPC # 00038548000190
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 11" |
Size | 3-3/8" |
Overall Clamp Length | 11" |
Details
Max. Opening | 3-3/8" |
Material | Steel |
Features | Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Trigger Release |
Item | Locking C-Clamp W/Regular TIp,11" |
Description
Locking C-Clamp W/Regular TIp,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4803B25)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 CHECK NUTBLK (MT608)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- IRWIN Spring Clamp 2" (58200)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- IRWIN Clamp, Handi, 4 In (59400CD)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- Irwin Clamps