Shop All Linemans Pliers
Irwin
Linemans Pliers, 9-1/2"x9-1/2", Flat
Mfr # IWHT84005
Zoro # G210607676
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 5/8 in
- Jaw Width 1 3/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/2 in
- Insulated No
Product Information
- Brand Irwin
- MFR # IWHT84005
- Zoro # G210607676
- UPC # 885911932530
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 3/8 in |
Overall Length | 9 1/2 in |
Details
Jaw Thickness | 5/8 in |
Insulated | No |
Item | Linemans Pliers |
Features | 5 Functions |
Plier Type | Lineman's Pliers |
Additional Tool Functions | Fish Tape Puller |
Grip Material | Bi-Material |
Cutting Capacities | 3 mm (Hard Wire) |
Non-Sparking | No |
ESD-Safe | No |
Tether Ready | No |
Jaw Shape | Flat |
Handle Style | Ergonomic |
Includes Voltage Detection Module | No |
Description
Linemans Pliers, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 3/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Fish Tape Puller, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, Cutting Capacities 3 mm (Hard Wire), Features 5 Functions, Gauges Crimped Not Applicable, Grip Material Bi-Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN Fencing Pliers, 10-1/4" L (2078901)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Irwin Vise-Grip 586-2078208 8 Inch North American Lineman'S Plier (38548028125)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- CENTURY DRILL & TOOL Pliers 6" Set Linesman Diagonal Long Nose Slip Joint 4Pc (72504)
- Irwin Linemans Pliers