Shop All Linemans Pliers
Irwin
Linemans Pliers, 9-1/2"x9-1/2", Flat
Mfr # IWHT84000
Zoro # G910607617
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 5/8 in
- Jaw Width 1 3/8 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/2 in
- Features Curved Powerslot Design, Laser Hardened
Product Information
- Brand Irwin
- MFR # IWHT84000
- Zoro # G910607617
- UPC # 885911821667
- Country of Origin Viet Nam
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 3/8 in |
Overall Length | 9 1/2 in |
Details
Jaw Thickness | 5/8 in |
Item | Linemans Pliers |
Features | Curved Powerslot Design, Laser Hardened |
High Leverage | Yes |
Insulated | No |
Plier Type | Lineman's Pliers |
Additional Tool Functions | Fish Tape Puller |
Grip Material | Bi-Material |
Finish | Electrophoretic Deposition |
For Wire/Cable Type | Non-Metallic Sheathed Cable |
Handle Style | Ergonomic |
Cutting Capacities | 3 mm (Hard Wire) |
Jaw Shape | Flat |
Non-Sparking | No |
Tether Ready | No |
ESD-Safe | No |
Includes Voltage Detection Module | No |
Description
Linemans Pliers, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 3/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Fish Tape Puller, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, High Leverage Yes, Cutting Capacities 3 mm (Hard Wire), Features Curved Powerslot Design, Laser Hardened, Finish Electrophoretic Deposition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- DYNAMIC Tools 29mm 12 Point Combination Wrench, Contractor Series, Satin (D074429)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN IRWIN VISE-GRIP® 2078712 8 PC. Set (Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch) (2078712)
- IRWIN Plier Linesman 9-1/2Irwn (2078209)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84005)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (09 02 240 T BKA)
- Irwin Pliers