Shop All Linemans Pliers
This Product is Discontinued
Irwin
Linemans Pliers, 8" L., Steel (Discontinued)
Mfr # 1902414
Zoro # G9039667
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/2 in
- Jaw Width 1 3/16 in
- Jaw Thickness 3/8 in
- Overall Length 8 in
Product Information
- Brand Irwin
- MFR # 1902414
- Zoro # G9039667
- UPC # 042526931949
- Country of Origin Germany
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/2 in |
Jaw Width | 1 3/16 in |
Overall Length | 8 in |
Tip Width | 3/8" |
Description
Linemans Plier, Insulated No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 8 1/2 in, Jaw Length 1 1/2 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Nail Cutter, Screw Cutter, Wire Cutter, Non-Sparking No, High Leverage Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.