Shop All Reciprocating Saw Blades
Irwin
LENOX MULTIWOLF 8 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade
Mfr # 22753OSB810R
Zoro # G306429038
product price: $2.95
/ea
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.05 in
- Length 8 in
- Gauge 0.035
- Tooth Pattern Trip
- Tooth Form STDPOS
Product Information
- Brand Irwin
- MFR # 22753OSB810R
- Zoro # G306429038
- UPC # 82472227536
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 8 in |
Blade Width | 1 in |
Details
Gauge | 0.035 |
Tooth Pattern | Trip |
Tooth Form | STDPOS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- HHIP 2-3/4 X 2-1/2 X 1-3/4 Toolmaker's V-Blocks With Clamp In Slot (3402-0968)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (2 PK) (48-32-4414)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR1250R)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi, Bulk (372618BB)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- IRWIN 12 in L x 6 TPI Bi-Metal (372156P5)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- Irwin Power Saw Blades