Shop All Reciprocating Saw Blades
Irwin
LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk
Mfr # 20572656R
Zoro # G706429027
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 500
- Length 1.9 in
- Height 8.1 in
- Blade Width 1/2 in
Product Information
- Brand Irwin
- MFR # 20572656R
- Zoro # G706429027
- UPC # 82472205725
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 1.9 in |
Height | 8.1 in |
Blade Width | 1/2 in |
Details
Number of Pieces | 500 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- LMT ONSRUD Replacement Insert, PK10 (91-125)
- MILWAUKEE TOOL 8 m/26 ft. Compact Tape Measure (48-22-6626)
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi, Bulk (372110BB)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- IRWIN Industrial Tool 6in. 10 TPI Metal & Wood Reciprocating Saw Blade 372610 (IR309679)
- IRWIN Lenox 8 in. Diamond Grit Reciprocating Saw Blade 24 TPI 1 pk (10833800RDG)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 50 Pack (48-01-6186)
- Irwin Power Saw Blades