Shop All Jig Saw Blades
Irwin
JIGSW BLD 3""20TPI 2PK
Mfr # 3072320
Zoro # G505998588
product price: $9.49
/pk 2, $4.75/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Teeth per Inch 20
- Length 3 in
- Shank Type T-Shank
- Tooth Form Milled
Product Information
- Brand Irwin
- MFR # 3072320
- Zoro # G505998588
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3 in |
Details
Material | High Speed Steel |
Teeth per Inch | 20 |
Shank Type | T-Shank |
Tooth Form | Milled |
Description
Irwin Marathon 3 in. Bi-Metal T-Shank Jig Saw Blade 20 TPI 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Line Swivel - 2250Lb Capacity (00505-010)
- PROTO 131 Piece Small Tool Set With Tool Box J9993 (J99101)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16072)
- IRWIN JIGSW BLD 4""X10T 2PK (3071410)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- IRWIN JIGSAW U-BLADE 3""2PK (3071300)
- IRWIN JIGSW U-BLD 4""X10T 2PK (3071412)
- IRWIN U-Shank Jig Saw Blades, 6PK (3071001)
- Irwin Power Saw Blades