Shop All Jig Saw Blades
Irwin
JIGSAW U-BLADE 3""2PK
Mfr # 3071300
Zoro # G8621841
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Length 3 in
- Shank Type U-Shank
Product Information
- Brand Irwin
- MFR # 3071300
- Zoro # G8621841
- UPC # 24721087119
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3 in |
Details
Material | Carbide |
Shank Type | U-Shank |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (18214)
- GEDORE Fixed Spanner Wrench, 34 to 36mm Capacity (40 Z 34-36)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- WALTER SURFACE TECHNOLOGIES 2-1/4 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D504)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- IRWIN U-Shank Jig Saw Blades, 6PK (3071001)
- IRWIN JIGSW BLD 4""X10T 2PK (3071410)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- IRWIN JIGSW BLD 3""20TPI 2PK (3072320)
- IRWIN JIGSW U-BLD 4""X10T 2PK (3071412)
- ARTU Jigsaw Blade, U Shank, 2-3/4" Grit, PK5 (01651)
- Irwin Jig Saw Blades