Shop All Locking Pliers
Irwin
IRWIN VISE-GRIP® 102L3 10R The Original„¢ 10" Straight Jaw Locking Plier
Mfr # 102L3
Zoro # G802713228
product price: $42.99
/ea
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Irwin
- MFR # 102L3
- Zoro # G802713228
- UPC # 38548001043
- Country of Origin Germany
- Category Locking Pliers
Description
IRWIN® VISE-GRIP® 10R ORIGINAL STRAIGHT JAW 10" CARDED LOCKING PLIER FEATURES:
- STRAIGHT JAWS PROVIDE MAXIMUM CONTACT ON FLAT, SQUARE, OR HEX WORK IDEAL FOR TIGHTENING, CLAMPING, TWISTING AND TURNING TURN SCREW TO ADJUST PRESSURE AND FIT WORK. STAYS ADJUSTED FOR REPETITIVE USE CONSTRUCTED OF HIGH-GRADE HEAT-TREATED ALLOY STEEL FOR MAXIMUM TOUGHNESS AND DURABILITY CLASSIC TRIGGER RELEASE DESIGNED TO PROVIDE MAXIMUM LOCKING FORCE HARDENED TEETH ARE DESIGNED TO GRIP FROM ANY ANGLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle (82-232)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- IRWIN 7 in Locking Plier (4935578)
- IRWIN Plier, 10", Groovelock (2078110)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- IRWIN Irwin Vise-Grip 586-RR 7 Inch Vise-Grip Pinch-Off T (586-RR)
- IRWIN Locking Sheet Metal Clamp, 9", 3/8" Cap. (251)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3410)
- Irwin Locking Pliers