Shop All Screwdriver Bits and Nutsetters
Irwin
Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex
Mfr # IWAF1216
Zoro # G5162544
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Shank Style Hex
- Overall Bit Length 1 1/4 in
Product Information
- Brand Irwin
- MFR # IWAF1216
- Zoro # G5162544
- UPC # 885911642699
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Bit Length | 1 1/4 in |
Fastening Tool Tip Size | #1 |
Details
Fastening Tool Item | Insert Bit Set |
Application - Tools | Power |
Fastening Tool Material | Steel |
Shank Style | Hex |
No. of Pieces | 16 |
Bit Style | Phillips |
For Use With | Power Tool |
Finish | Zinc |
SAE or Metric | Metric, SAE |
Includes | Tool Case |
Single End/Double End | Single End |
Impact Rated | Yes |
Item | Insert Bit Set |
Description
Insert Bit Set, No. of Pieces 16, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Power, Includes Tool Case, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- STARRETT Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-01-1/2)
- WIDIA Spiral Flute Tap Bottoming, 3 Flutes (16018)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36DEPH2)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- IRWIN Nutsetter, 7/16", Steel (IWAF243716)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- Irwin Screwdriver Bits and Nutsetters