Shop All Screwdriver Bit Sets
This Product is Discontinued
Irwin
Insert Bit Set, 10 Pieces, 1/4" Shank (Discontinued)
Mfr # 1899926
Zoro # G7449854
This Product is Discontinued
Key Features
- Overall Length 1"
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Torx(R)
Product Information
- Brand Irwin
- MFR # 1899926
- Zoro # G7449854
- UPC # 425269302564
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Bit Length | 1 in |
Point Size | T10, T15, T20, T25, T27, T30, T40 |
Hex Shank Size | 1/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Torx(R) |
Finish | black oxide |
Includes | T10, T15, (2) T20, (2) T25, T27, T30, T40 |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Item | Insert Bit Set |
Fastening Tool Item | Insert Bit Set |
No. of Pieces | 10 |
Application - Tools | Impact |
Type | Torx |
Description
Insert Bit Set, No. of Pieces 10, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes T10, T15, (2) T20, (2) T25, T27, T30, T40, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.