Shop All Screwdriver Bit Sets
Irwin
Insert Bit Set, 10 Pieces, 1/4" Shank
Mfr # 1866983
Zoro # G7541502
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- SAE or Metric SAE
- Shank Size 1/4"
- Material Steel
- Bit Style Mixed
Product Information
- Brand Irwin
- MFR # 1866983
- Zoro # G7541502
- UPC # 425269132734
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #1, #2, #3, T25 |
Hex Shank Size | 1/4 in |
Bit Length | 1 in |
Details
SAE or Metric | SAE |
Material | Steel |
Bit Style | Mixed |
Finish | black oxide |
Includes | PH1, (2) PH2, PH3, SQ1, (2) SQ2, SQ3, T25 |
Impact Rated | Yes |
Fastening Tool Item | Insert Bit Set |
Item | Insert Bit Set |
No. of Pieces | 10 |
Application - Tools | Impact |
Fastening Tool Material | Steel |
Type | Mixed |
Description
Insert Bit Set, No. of Pieces 10, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes PH1, (2) PH2, PH3, SQ1, (2) SQ2, SQ3, T25, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket (D014708)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- WESTWARD Masonry Bit, 3/16 In, 4 In L, Shank 3/16 In (6PTC8)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK2 (DT271P2)
- Irwin Screwdrivers and Nutdrivers