Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, SAE, 1/4", Hex, #2/#3, 4" (Discontinued)
Mfr # 1882427
Zoro # G7442321
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2/#3
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Irwin
- MFR # 1882427
- Zoro # G7442321
- UPC # 425269227706
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 4 in |
Point Size | #2, #3 |
Overall Length | 4" |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Impact Driver, Standard Driver, Screwdriver |
Finish | black oxide |
Item | Power Bit |
Impact Rated | Yes |
Material | Steel |
Description
If you need to drive screws, the Irwin 1882427 Insert Bit is an essential tool. It comes with a hex shank and features a fastening tool tip size of #2/#3. The bit is made of S2 steel for high durability. Its black oxide finish protects against corrosion and provides maximum resistance to wear and tear. It has a length of 4 in., which makes it easy to reach tight spaces, especially in confined areas like behind appliances or machinery. A hex shank offers more torque than Phillips bits when driving screws into hard materials like metal or cement. With its versatile design, the Irwin 1882427 Insert Bit will meet all your screwdriving needs at home or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.