Shop All Hex Shank Drill Bits
This Product is Discontinued
Irwin
Insert Bit, Power, Hex Shank, PK10 (Discontinued)
Mfr # IWAF32PH2B10
Zoro # G0149957
This Product is Discontinued
Key Features
- Impact Rated Yes
- Bit Style Phillips
- Application - Tools Power
- Overall Bit Length 2 in
- Finish Corrosion Coated
Product Information
- Brand Irwin
- MFR # IWAF32PH2B10
- Zoro # G0149957
- UPC # 673765096054
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Bit Length | 2 in |
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Details
Impact Rated | Yes |
Bit Style | Phillips |
Item | Insert Bit |
Application - Tools | Power |
Finish | Corrosion Coated |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
For Use With | Drill/Driver |
SAE or Metric | Metric, SAE |
Fastening Tool Item | Insert Bit |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 in, Metric, SAE, Finish Corrosion Coated, Impact Rated Yes, For Use With Drill/Driver, Insert Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.