Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, 1/4", Hex, 3mm (Discontinued)
Mfr # 1899873
Zoro # G7441095
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 3mm
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Irwin
- MFR # 1899873
- Zoro # G7441095
- UPC # 425269298478
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3mm |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Point Size | 3mm |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | Metric |
Finish | black oxide |
Material | Steel |
Description
This Irwin 1899873 3mm Hex Power Bit is the tool you need to get the job done. With a black oxide finish, this power bit will resist corrosion and has high wear resistance. It features S2 steel construction with a hex shank that fits 1/4" fasteners. The overall length of the power bit is 2 in., while its point size is 3mm. The hex shank measures 1/4". You'll be able to quickly change bits with this Irwin 1899873 3mm Hex Power Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.