Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Insert Bit, 1/4", Hex, 1/8" (Discontinued)
Mfr # 1899876
Zoro # G7443344
This Product is Discontinued
Key Features
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Irwin
- MFR # 1899876
- Zoro # G7443344
- UPC # 425269298782
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | 1/8" |
Overall Length | 2" |
Details
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Finish | black oxide |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size 1/8 in, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Hex, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Black Oxide, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.