Shop All Drill Bit Sets
This Product is Discontinued
Irwin
HSS Step Drill Bit Set 1/8-3/4", 3 pc. (Discontinued)
Mfr # 502
Zoro # G2206154
This Product is Discontinued
Key Features
- Material High Speed Steel
- Finish Steam Oxide
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Number of Flutes 1
Product Information
- Brand Irwin
- MFR # 502
- Zoro # G2206154
- UPC # 038548105024
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 1/8 in to 3/4 in |
Shank Size | 1/4 in, 3/8 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 28 |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Bit Length | 2-3/4", 3-1/8" |
Overall Length | 2 1/2 in, 3 3/16 in, 3 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Hex Size | 1/4 in |
Largest Drill Bit Size | 3/4 in |
Maximum Hole Size | 3/4 in |
Shank Diameter | 3/8 in |
Smallest Drill Bit Size | 1/8 in |
Minimum Hole Size | 1/8 in |
Number Hole Sizes | 17 |
Description
Step Drill Bit Set, High Speed Steel, Black Oxide, 1/8 in to 3/4 in Size Range, Hex, Number of Drill Bits 3, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.