Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 5mm to 35mm
Mfr # 11105ZR
Zoro # G2275826
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 1
- Size Range 5 mm to 35 mm
Product Information
- Brand Irwin
- MFR # 11105ZR
- Zoro # G2275826
- UPC # 00038548111056
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 5 mm to 35 mm |
Shank Size | 7/16 in |
Sizes Included | 5mm, 7.5mm, 10mm, 13mm, 16mm, 19mm, 21mm, 23mm, 26mm, 29mm, 31mm, 33mm, 35mm |
Number of Hole Sizes | 13 |
Overall Length | 3 in |
Bit Length | 2-1/2" |
Drill Bit Sizes Included | 5 mm, 7.5 mm, 10 mm, 13 mm, 16 mm, 19 mm, 21 mm, 23 mm, 26 mm, 29 mm, 31 mm, 33 mm, 35 mm |
Minimum Hole Size | 5 mm |
Number Hole Sizes | 13 |
Shank Diameter | 3/8 in |
Maximum Drilling Depth | 1/8 in |
Maximum Hole Size | 35 mm |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 5 mm to 35 mm Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-U (44391)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- INGERSOLL-RAND $SANDER RANDOM 6" ORBITAL (IR4151)
- GEARWRENCH 9-1/2" Heavy-Duty Interchangeable Tip Convertible Snap Ring Pliers (2012D)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- IRWIN Irwin Unibit 585-10231 Unibit-1 1-8 Inch To 1-2 Inch Step Drill (38548101019)
- IRWIN 316x78 Step Drill (10234)
- IRWIN 316x12 Step Drill (10232)
- IRWIN Brad Drill Bits (49616)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- Irwin Drill Bits