Shop All Step Drill Bits
Irwin
HSS Step Drill Bit 12 Sizes, 3/16-7/8"
Mfr # 15104
Zoro # G0496456
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium Nitride
- Number of Pieces 1
- Number of Flutes 1
- Size Range 3/16 in to 7/8 in
Product Information
- Brand Irwin
- MFR # 15104
- Zoro # G0496456
- UPC # 038548151045
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 7/8 in |
Shank Size | 3/8 in |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Hole Sizes | 12 |
Bit Length | 3-1/4" |
Overall Length | 2 7/8 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Maximum Drilling Depth | 1/8 in |
Maximum Hole Size | 7/8 in |
Minimum Hole Size | 3/16 in |
Number Hole Sizes | 12 |
Shank Diameter | 3/8 in |
Description
Step Drill Bit, High Speed Steel, TiN, 3/16 in to 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 7/8 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7-Star Stud Thread 5/16-18, PK 5 (19712B-5PK)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC7)
- AJAX TOOL WORKS Wide Chisel 11X1-1/2 With 0.401 Shank (910-11-1-1/2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-C (C22719)
- IRWIN Unibit #5 Step Drill Bit, 10 Hole Sizes, 1/4 to 1-3/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10235)
- IRWIN Brad Drill Bits (49617)
- IRWIN Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank (UNIBIT 20)
- IRWIN Bit Drill #4 Unibit (10234)
- IRWIN Unibit Cobalt Step Drill, #3 (VGP10233CB)
- IRWIN HSS Step Drill Bit 1 Size, 1-1/8 w/Steps (UNIBIT 13)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- Irwin Drill Bits