Shop All Chisels
This Product is Discontinued
Irwin
High Impact Hand Chisel, 1/2 x 3-5/8 In. (Discontinued)
Mfr # 1819234
Zoro # G4527275
This Product is Discontinued
Key Features
- Tip Size 1/2 in
- Length 3 5/8 in
- Tether Capable Tether Capable
- Material Steel Blade, Resin Handle
- Characteristics High Quality Hardened And Tempered Blade, Fully Forged Steel Core, Split-Proof Acetate Handle With Multi-Angle Strike Cap, ProTouch(TM) Grip For Added Comfort And Control
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 3 5/8 in |
Details
Item | High Impact Hand Chisel |
Tether Capable | Tether Capable |
Material | Steel Blade, Resin Handle |
Characteristics | High Quality Hardened And Tempered Blade, Fully Forged Steel Core, Split-Proof Acetate Handle With Multi-Angle Strike Cap, ProTouch(TM) Grip For Added Comfort And Control |
Number of Pieces | 1 |
Application | Woodworking/Construction |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
High Impact Hand Chisel, Material Steel Blade, Resin Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.