Shop All Hex Dies
Irwin
Hex Die
Mfr # 9733
Zoro # G302016881
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- For Tool Type Automotive Repair and Machinery Tool
- Hex Size 1 in
- Thread Size M8x1.00
- Thread Type Metric
Product Information
Dimensions
Hex Size | 1 in |
Thread Size | M8x1.00 |
Die Thread Size | M8x1.00 |
Details
Die Shape | Hex |
Item | Hex die |
For Tool Type | Automotive Repair and Machinery Tool |
Thread Type | Metric |
Finish - Machining | Bright (Uncoated) |
Die Thickness | 1 in |
Material - Machining | Carbon Steel |
Thread Standard | Metric |
Die Type | Solid |
Die Material | Carbon Steel |
Thread Pitch | 1.00 mm |
Description
Hex die, Thread Size M8x1.00, Metric, Solid, Outside Dia. Not Applicable, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.00 mm, Threads per Inch Not Applicable, Die Thickness 1 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC DIE AIR GRINDER ANGLE 1/4" 90DEG (AOT20AH)
- MILWAUKEE TOOL ADAPTERS 1/4 HEX TO 3/8 SOCKE (48-32-5031)
- PORTER-CABLE PORTER-CABLE PC1500HG Heat Gun, 120 V, 19 cfm, 6 ft L Cord (PC1500HG)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-18 (6849)
- IRWIN 8mm x 100 Hex Die (9733)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- IRWIN 12Mm125 Die Hex (6642ZR)
- HHIP 3/8-16 Hex Rethreading Die (1017-1721)
- Irwin Dies