Shop All Locking Pliers
Irwin
GrooveLock Pliers Tray Set, 3 pcs.
Mfr # 2078710
Zoro # G7039300
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw
- Includes (1) Each of an 8", 10" & 12" Groove Lock Pliers, Storage Tray
- Number of Pieces 3
Product Information
- Brand Irwin
- MFR # 2078710
- Zoro # G7039300
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw |
Includes | (1) Each of an 8", 10" & 12" Groove Lock Pliers, Storage Tray |
Number of Pieces | 3 |
Item | GrooveLock Pliers Tray Set,3PCS |
Description
GrooveLock Pliers Tray Set,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Job Site Radio (XRM05W)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- HUSQVARNA BLADE RELEASE LEVER ASSEMBLY (505592501)
- SUNEX 3/8" Drive Semi Deep Impact Socket Set, Metric, 13 pcs (3338)
- IRWIN Vise Grip VG2077704 5 Pieces Locking Pliers Set in A Canvas Tool Tote Bag (VG2077704)
- IRWIN 8 in GrooveLock Plier (2078108)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- IRWIN Vise Grip VGP4935095 8in. Straight Jaw GrooveLock Plier (VGP4935095)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- IRWIN Adjustable Curved Jaw Locking Pliers, 10" (4933576)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- Irwin Pliers