Shop All Locking Pliers
Irwin
GrooveLock Pliers Kit Bag Set, 3 pcs.
Mfr # 2078711
Zoro # G7039291
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw
- Includes (1) Each of an 8", 10" & 12" Groove Lock Pliers, Kitbag
- Number of Pieces 3
Product Information
- Brand Irwin
- MFR # 2078711
- Zoro # G7039291
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | All Purpose Jaw Grips, ProTouchTM Grips Provide Extra Comfort, Press and Slide Button Quickly Adjusts Lower Jaw |
Includes | (1) Each of an 8", 10" & 12" Groove Lock Pliers, Kitbag |
Number of Pieces | 3 |
Item | GrooveLock Pliers Kit Bag Set,3PCS |
Description
GrooveLock Pliers Kit Bag Set,3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 4 in Maximum Opening, Black (CDF404)
- FEIN Drill Chuck, For Drivers with QuickIN (63208002010)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1243)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/2x1-1/4x8x10-1/2 (C32735)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- IRWIN Irwin Vise-Grip 586-4935309 Vise Grip Spring For 18 in. Locking Plier (586-4935309)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- IRWIN ProPliers Set, 4 pcs. (2078705)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10LW)
- IRWIN 7 in Curved Jaw Locking Plier (0702L3)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- Irwin Locking Pliers