Shop All Cutting Pliers
Irwin
End Cutting Nippers, 4-1/4 In
Mfr # 2078904
Zoro # G4092304
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Return
- Handle Type Ergonomic
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material Drop Forged Steel
Product Information
- Brand Irwin
- MFR # 2078904
- Zoro # G4092304
- UPC # 038548088570
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/4 in |
Tip Width | 11/32 in |
Details
Features | Spring Return |
Handle Type | Ergonomic |
Material | Drop Forged Steel |
Number of Pieces | 1 |
Spring Return | Yes |
Cutting Edge | Yes |
Max. Jaw Opening | 3/4 in |
Cutting Capacity/Material | 3/4 in |
Item | End Cutting Nippers |
Standards | ANSI |
Handle Color | Blue; Yellow |
Handle Style | Ergonomic |
Jaw Material | Steel |
Handle Material | Steel |
Maximum Jaw Opening | 3/4 in |
Cutting Capacity by Material | 3/4 in |
Spring Assist Handle | Yes |
Description
End Cutting Nippers, Cutting Capacity by Material 3/4 in, Features Spring Return, Handle Color Blue; Yellow, Handle Material Steel, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- STANLEY 50 Pack 1992 Heavy Duty Utility Blades With Dispenser 11921 50PK (11921L)
- IRWIN Irwin Vise-Grip 586-2078925 4-1-2 Inch Flush Diagonal Plier W-Spring (586-2078925)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier (38548028200)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- IRWIN IRWIN VISE-GRIP® 2078925 4-1/2" High Leverage Wire Cutting Diagonal Plier (2078925)
- PLATO Cutter, Oval, 6 In. L (1755)
- Irwin Cutting Pliers