Shop All Screwdriver Bits
Irwin
DRL BIT 1/16X12L AIRCRFT
Mfr # 62104ZR
Zoro # G601258876
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application INDIVIDUAL
- Width 0.400 in
- Length 14.200 in
Product Information
- Brand Irwin
- MFR # 62104ZR
- Zoro # G601258876
- UPC # 42526621048
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Width | 0.400 in |
Length | 14.200 in |
Details
Application | INDIVIDUAL |
Description
Irwin Aircraft Extension 1/16 in. X 12 in. L High Speed Steel Split Point Drill Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-10)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (J7346)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Glass Tile Blade (GTB-10)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #19 (C18072)
- IRWIN FRACTNL BIT 29/64X5-5/8"" (73829)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX202)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF353)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- EAZYPOWER Security Tee Star, T10, 1" (13242)
- Irwin Screwdriver Bits