Shop All Auger Drill Bits
Irwin
Drillbit 13/16X6 Spdbrmx
Mfr # 3041017
Zoro # G500535962
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Overall Length 6 in
- Diameter 13/16 in
- Flute Length 2-1/2 in
- Shank Length 1/4 in
Product Information
- Brand Irwin
- MFR # 3041017
- Zoro # G500535962
- UPC # 24721103468
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 6 in |
Overall Length | 6 in |
Diameter | 13/16 in |
Flute Length | 2-1/2 in |
Shank Length | 1/4 in |
Description
Irwin Speedbor 13/16 in. X 6 in. L Carbon Steel Wood Boring Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Deep Impact Socket (5-5227)
- HUSQVARNA HOSE, PVC 6x10mm GREY, 240mm (581893512)
- DRILL AMERICA .70mm HSS Jobber Length Drill Bit (DWDMM.70)
- IRWIN BIT DRILL 1""X16""SPEEDBOR (88716)
- IRWIN WELDTEC SHIP AUGR 13/16"" (3043010)
- IRWIN Ship Auger Bit, 1-1/16 Dia, 7/16 Hex Shank (4935572)
- IRWIN WELDTEC SHIP AUGER 3/4"" (3043009)
- IRWIN Auger Bits, 1 1/8in Bit Size, Length 7.5in (49918)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- BOSCH NailKiller Auger, 3/8In x 17In, Tube (NKLT06)
- Irwin Auger Drill Bits