Shop All Jobber Length Drill Bits
Irwin
Drill Bit, No.10, Wire Gauge, 118deg, PK5
Mfr # 81110ZR
Zoro # G3972851
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #10
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Irwin
- MFR # 81110ZR
- Zoro # G3972851
- UPC # 024721811103
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #10 |
Shank Dia. | 0.1935" |
Details
Item | Drill Bit,No.10,Wire Gauge,118deg |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point Type | Chisel |
Description
Drill Bit,No.10,Wire Gauge,118deg, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- SCHOOL SMART School Smart 085829 3 x 5 In. Plastic Assorted Design Paint Scraper Set; (85829)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 16x3" (CF221C)
- IGAGING 24" 2 Piece Precision Combination Square Set - 34-224-2 (34-224-2)
- IRWIN 15/64 in. X 3-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016015)
- IRWIN Bit Drill #44Wire Ga Cd (81144)
- IRWIN ROTARY BIT-SSF 5/16""X4"" (5026006)
- IRWIN Bit Dril Percusn 1/8Irwn (326000)
- IRWIN ROTARY BIT-SSF 1/8""X3"" (5026000)
- IRWIN Drill Bit, 3/16, Turbomax, 135deg, PK5 (73312)
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74105)
- Irwin Jobber Length Drill Bits