Shop All Wood Drilling Bits
Irwin
Drill Bit, 7/8 In
Mfr # 87914
Zoro # G4938516
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 7/8"
- Overall Length 4 3/4 in
- For Use With Drilling Holes in Wood, Cordless Drills, Corded Drills
- Drill Bit Material Carbon Steel
- Drill Bit Size 7/8 in
Product Information
- Brand Irwin
- MFR # 87914
- Zoro # G4938516
- UPC # 024721879141
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 4 3/4 in |
Shank Size | 7/8" |
Drill Bit Size | 7/8 in |
Shank Length | 4 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 7/8 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 12 pc. (32894)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 1/4 in, 12PK (R401/4)
- KRAFT TOOL Pointing Trowel w/ProForm, 7" x 3 (GG423PF)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- IRWIN Drill Bit, 1/2 In (87908)
- IRWIN Drill Bit, 1-1/4 In (87920)
- IRWIN Drill Bit, 5/8 In (87910)
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- IRWIN BIT DRILL FORSTNR 1-7/8"" (1966937)
- Irwin Wood Drilling Bits