Shop All Jobber Length Drill Bits
Irwin
DRILL BIT 5/16""BLK OXIDE
Mfr # 67520
Zoro # G1921120
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Overall Length 4-1/2 in
- Flute Length 3-3/16 in
- SAE or Metric SAE
Product Information
- Brand Irwin
- MFR # 67520
- Zoro # G1921120
- UPC # 24721675200
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4-1/2 in |
Flute Length | 3-3/16 in |
Details
Item | Drill Bit |
Finish | Black Oxide |
SAE or Metric | SAE |
Description
5/16 inch HD Jobber Drill Bit High speed steel wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE 29 BLADE (KH29A)
- DE-STA-CO Cap Neoprene For 5/16 Spindle 225119 (225119)
- CRAFTSMAN Adjustable Wrench, 2 7/16" Jaw Capacity (CMMT81627)
- IRWIN Bit Drill #6Wire Ga Cd (81106)
- IRWIN DRILL BIT PERCUSN 5/8"" (326019)
- IRWIN 1/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63904)
- IRWIN DRILL BIT25/64""BLK OXIDE (67525)
- IRWIN DRILL BIT COBALT 3/16" JOBBER 135 HSS (HN63112)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- CENTURY DRILL & TOOL Brite Drill Bit, 29/64 in. (22329)
- Irwin Jobber Length Drill Bits