Shop All Jobber Length Drill Bits
Irwin
Drill Bit, 11/64, Turbomax, 135deg, PK5
Mfr # 73311
Zoro # G3973667
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Irwin
- MFR # 73311
- Zoro # G3973667
- UPC # 024721733115
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64" |
Shank Dia. | 11/64" |
Overall Length | 11/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,11/64,Turbomax,135deg |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold Oxide |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point Type | Self-Centering Turbomax Feature Point |
Description
Drill Bit,11/64,Turbomax,135deg, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T25-1000x1)
- HHIP 6-32 X 1" OD Adjustable Round Split Die (1016-1122)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- CRAFTSMAN Sockets, 16mm 72 Tooth 12 Point Metric R (CMMT39238)
- IRWIN ROTARY BIT-SSF 5/16""X4"" (5026006)
- IRWIN ROTARY BIT-SSF 5/8""X13"" (5026020)
- IRWIN IRWIN MM DRLBIT 1/8""X3"" (4935105)
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.00 mm (2A6.0)
- Irwin Jobber Length Drill Bits