Shop All Die Wrenches
Irwin
Die Wrench, Fixed
Mfr # 12436
Zoro # G1955251
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Integrated Handle Yes
- Thread Direction Right Hand
- For Die Shape Hex
- For Die Width 1 7/16 in
- Material - Machining High Carbon Steel
Product Information
- Brand Irwin
- MFR # 12436
- Zoro # G1955251
- UPC # 042526124365
- Country of Origin China
- Category Die Wrenches
Dimensions
For Die Width | 1 7/16 in |
Details
Item | Die Wrench |
Integrated Handle | Yes |
Thread Direction | Right Hand |
For Die Shape | Hex |
Material - Machining | High Carbon Steel |
Description
Die Wrench, For Die Shape Hex, High Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 1/64 X 1" High Speed Steel Plain Slitting Saw (5071-4201)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- IRWIN TR-50 - For Taps 1/4IN to 1/2IN - Carded (12050)
- IRWIN Round Die Stock, 1" dia., Adjustable (12428)
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #5, 1-1/2" O.D. (C67226)
- Irwin Die Wrenches