Shop All Hex Dies
Irwin
Die Stock 57 - For 5/8IN Hex Dies - Bulk
Mfr # 12457
Zoro # G3583058
Sold in multiples of 5 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Direction Right Hand
- For Outside Dia. 1/64 in
- For Die Shape Hex
- Material - Machining High Speed Steel
Product Information
Dimensions
For Outside Dia. | 1/64 in |
Outside Dia. | 5/8 in |
For Die Width | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Die Wrench |
Thread Direction | Right Hand |
For Die Shape | Hex |
Material - Machining | High Speed Steel |
Handle Material | Steel |
Thread Standard | UNC |
Handle Finish | Bright (Uncoated) |
Description
Die Wrench, For Outside Dia. 1/64 in, For Die Shape Hex, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-124 Staples For Junior Duty Gun, 3/8" (5000/Pkg) (34-124)
- MAKITA Bit Holder (452947-8)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITSQ2215)
- IRWIN Hex Die, High Carbon Steel, RH, 8-32 (6424)
- IRWIN Hex Die, High Carbon Steel, RH, 3/8-24 (6536)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- IRWIN Hex Die, High Carbon Steel, RH, 10-24 (6428)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- Irwin Hex Dies