Shop All Cutting Pliers
Irwin
Diagonal Pliers, Tapered Nose, 6in, PK5
Mfr # 1773635
Zoro # G3976990
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge Stays Sharper, Lifetime Guarantee, Longer, Meets or Exceeds Ansi Specifications, Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue
- Handle Type Dipped
- Jaw Length 7/8 in
- Jaw Width 7/8 in
- Material Nickel Chromium Steel
Product Information
- Brand Irwin
- MFR # 1773635
- Zoro # G3976990
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 7/8 in |
Overall Length | 6" |
Cutter Length | 7/8 in |
Details
Features | Induction Hardened Cutting Edge Stays Sharper, Lifetime Guarantee, Longer, Meets or Exceeds Ansi Specifications, Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue |
Handle Type | Dipped |
Material | Nickel Chromium Steel |
Item | Diagonal Pliers,Tapered Nose,6in |
Jaw Thickness | 3/8 in |
Head Offset Angle | 0 Degrees |
Additional Tool Functions | Wire Cutter |
Plier Material | Steel |
Standards | ANSI |
Plier Type | Diagonal Cutting Pliers |
Steel Type | Nickel Chromium Steel |
Description
Diagonal Pliers,Tapered Nose,6in, Plier Type Diagonal Cutting Pliers, Head Offset Angle 0 Degrees , Jaw Length 7/8 in, Jaw Width 7/8 in, Additional Tool Functions Wire Cutter, Cutter Length 7/8 in, Features Induction Hardened Cutting Edge Stays Sharper, Lifetime Guarantee, Longer, Meets or Exceeds Ansi Specifications, Protouch(TM) Grips Provide Extra Comfort and Reduces Hand Fatigue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- DEWALT 3/8" Socket Adapter (DW2542)
- KLEIN TOOLS 7-in-1 Impact Rated Flip Socket Set with Handle (32910)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- IRWIN IRWIN INDUSTRIAL TOOL 4.5 Standard Diagonal Plier with Spring (VG2078935)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier (38548028200)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- KNIPEX 4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 32 120 H ESD)
- Irwin Cutting Pliers