Shop All Cutting Pliers
Irwin
Cutting Pliers, Diagonal, 8"
Mfr # 2078308
Zoro # G7020979
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Protouch Grips Provide Extra Comfort and Reduces Hand Fatigue; Induction Hardened Cutting Edge Stays Sharper, Longer; Meets or Exceeds ANSI Specifications
- Material Nickel Chromium Steel
- Overall Length 8"
Product Information
- Brand Irwin
- MFR # 2078308
- Zoro # G7020979
- UPC # 00038548028200
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 8" |
Details
Features | Protouch Grips Provide Extra Comfort and Reduces Hand Fatigue; Induction Hardened Cutting Edge Stays Sharper, Longer; Meets or Exceeds ANSI Specifications |
Material | Nickel Chromium Steel |
Item | Cutting Pliers,Diagonal,8" |
Description
Cutting Pliers,Diagonal,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-19)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- PROTO Flare Double End Wrench Set, 3Pieces, 6Pts (J3760)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- IRWIN 8 in VISE-GRIP Adjustable Diagonal Cutter Flush Cut Oval Nose Uninsulated (DIA8P)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- OTC Safety Wire Twist Pliers (OTC4795)
- Irwin Pliers