Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Irwin
Coping Saw Blade, Coarse, 17 TPI, PK3 (Discontinued)
Mfr # 2014500
Zoro # G2970091
This Product is Discontinued
Key Features
- Hand Saw Application Plastic, PVC, Wood
- Application For Wood, Plastic, PVC
- Blade Length 6 1/2 in
- Material Carbon Steel
- Blade Width 1/4 in
Product Information
- Brand Irwin
- MFR # 2014500
- Zoro # G2970091
- UPC # 024721064851
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 1/2 in |
Blade Width | 1/4 in |
Length (In.) | 6-1/2 |
Width (In.) | 1/4 |
Details
Item | Coping Saw Blade |
Hand Saw Application | Plastic, PVC, Wood |
Application | For Wood, Plastic, PVC |
Material | Carbon Steel |
Teeth per Inch | 17 |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Type | Coarse |
Thickness (In.) | 0.023 |
Features | High Performance |
Hand Saw Blade Product Type | Coping Saw Blades |
Blade Material | Steel |
Color | Gray |
Non-Sparking | No |
Material Application | Plastic, PVC, Wood |
Description
Coping Saw Blade, Blade Length 6 1/2 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/4 in, Color Gray, Features High Performance, Hand Saw Application Plastic, PVC, Wood, Hand Saw Blade Product Type Coping Saw Blades, Material Application Plastic, PVC, Wood, Non-Sparking No, Teeth per Inch 17, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.