Shop All Step Drill Bits
Irwin
Cobalt Alloy Steel Step Drill Bit 8 Sizes, 9/16-1-inch
Mfr # 10220cb
Zoro # G2966546
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt Alloy Steel
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 1
- Shank Size 7/16 in
Product Information
- Brand Irwin
- MFR # 10220cb
- Zoro # G2966546
- UPC # 038548099248
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 9/16 in to 1 in |
Shank Size | 7/16 in |
Sizes Included | 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Number of Hole Sizes | 8 |
Overall Length | 2 7/16 in |
Drill Bit Sizes Included | 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Bit Length | 3" |
Minimum Hole Size | 9/16 in |
Maximum Hole Size | 1 in |
Maximum Drilling Depth | 1/8 in |
Number Hole Sizes | 8 |
Shank Diameter | 3/8 in |
Description
Step Drill Bit, Cobalt Alloy Steel, Black Oxide, 9/16 in to 1 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 7/16 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 45-50mm (40 45-50)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In (10232cb)
- IRWIN Step Drill Bit, 9 Hole Sizes, 1/4 in to 3/4 in, 1/16 Step Increments, Hex Shank, Cobalt Alloy Steel (10233cb)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- IRWIN Unibit #3 Step Drill Bit, 9 Hole Sizes, 1/4 to 3/4 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10233)
- IRWIN Bit Drill #3 Unibit (10233)
- IRWIN Unibit Colbalt Step Drill, #1 (VGP10231CB)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- Irwin Drill Bits