Shop All Hacksaw and Coping Saw Blades
Irwin
Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI
Mfr # 2011204
Zoro # G0411862
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 20 in
- Length 24 in
- Teeth per Inch 9
- Blade Thickness 1 mm
Product Information
- Brand Irwin
- MFR # 2011204
- Zoro # G0411862
- UPC # 038548065076
- Country of Origin Denmark
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 20 in |
Length | 24 in |
Manufacturers Warranty Length | Lifetime Guarantee |
Overall Length | 24 in |
Description
Hand Saw, Blade Length 20 in, Blade Material Steel, Blade Thickness 1 mm, Cutting Action Coarse, Cutting Edge Type Serrated, Features Blade Delivers Rigidity And Control, Rapid, Rapid Removal Of Chips, Smooth Start, Tapered Nose Improves Clearance And Stability, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13.50mm (47363)
- IRWIN Lenox 12 in. Bi-Metal Hacksaw Blade 18 TPI 1 pk (20154S218HE)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- IRWIN Dovetail/Jamb Saw, 10 In, 14 TPI (2014450)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI (S024HE)
- Irwin Cutting and Shaping Tools