Shop All Brad-Point Drill Bits
Irwin
BRADPOINT DRILL BIT 3/8""
Mfr # 49616
Zoro # G900538143
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Length 5-1/4 in
- Twist Length 3-7/16 in
- Diameter 3/8 in
- Shank Length 3/8 in
Product Information
- Brand Irwin
- MFR # 49616
- Zoro # G900538143
- UPC # 24721496164
- Country of Origin China
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 5-1/4 in |
Length | 5-1/4 in |
Twist Length | 3-7/16 in |
Diameter | 3/8 in |
Shank Length | 3/8 in |
Description
Irwin 3/8 in. X 5-1/4 in. L Steel Brad Point Drill Bit 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- KO-KEN Bit Socket 11/32 Hex 52mm 3/8 Sq. Drive (3012A.52-11/32)
- IRWIN BRADPOINT DRILL BIT 1/8"" (49612)
- IRWIN BRADPOINT DRILL BIT5/16"" (49615)
- IRWIN Wood Drilling Bit, 1/4 Bit dia., Steel (49614)
- IRWIN BRADPOINT DRILL BIT 1/4"" (49614)
- IRWIN BRADPOINT DRILL BIT 1/2"" (49618)
- IRWIN BRADPOINT DRILL BIT3/16"" (49613)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- Irwin Brad-Point Drill Bits