Shop All Bolt & Screw Extractor Sets
Irwin
Bolt Extractor, 1in., Black Oxide
Mfr # 1859134
Zoro # G7622736
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size (In.) 1/2
- Material Alloy steel
- Impact Rated Yes
- Size 1"
- Features Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
Product Information
- Brand Irwin
- MFR # 1859134
- Zoro # G7622736
- UPC # 673765179160
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 1/2 |
Size | 1" |
Overall Length (In.) | 2-1/2 |
Overall Length | 2 1/2 in |
Drive Size | 1/2 in |
For Bolt Size | 1" |
Details
Material | Alloy steel |
Impact Rated | Yes |
Item | Bolt Extractor |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion |
For Removing Studs, Bolts, Screws | Yes |
Drive Type | Square |
Material - Machining | Carbon Steel |
Extractor Type | Reverse Spiral Flute Deep Well Bolt Extractor |
Description
Bolt Extractor, Extractor Type Reverse Spiral Flute Deep Well Bolt Extractor, For Bolt Size 1 In., Material - Machining Carbon Steel, Overall Length 2 1/2 in, Drive Size 1/2 in, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- KEO Drill/Countersink, 82 deg., 1-1/4in, RH, TiN (53248-TIN)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 1-12UNF (402627)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- IRWIN Screw Extractor Set, Spiral Flute, 10 pcs (11117)
- IRWIN Multi-Spline Extractor, 9/32", LftSpiral Threads, 1/2"Hex Head (HAN53206)
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- IRWIN Bolt Extractor, 7/16in., BO (1859105)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- CHICAGO-LATROBE #1-#6 Bright Screw Extractor Set (12Pc) (65040)
- Irwin Bolt & Screw Extractor Sets