Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.125 in Dia., 0.362 in L, Copper Body, 1000 PK
Mfr # PCSD403H-VL
Zoro # G600412729
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Copper
- Mandrel Material Steel
- Rivet Diameter 0.125 in
- Grip Range .063 in - .187 in
Product Information
- Brand Irwin
- MFR # PCSD403H-VL
- Zoro # G600412729
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.362 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Copper |
Mandrel Material | Steel |
Grip Range | .063 in - .187 in |
Standards | IFI-126 |
System of Measurement | Inch |
Description
Copper Closed- End Blind Rivet With Steel Mandrel, Dome Head 1/8 X .063-.187 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-30017)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-ZN)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, 3/16 in Length (NAS1352C02-3)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.74 in L, Aluminum Body, 1000 PK (PAST8375)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.555 in L, Stainless Steel Body, 1000 PK (PTTD804H)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33192.018.0064)
- Irwin Blind Rivets