Shop All Nut Setters and Bit Holders
Irwin
Bit Holder, 7/16", 1/4", 12"
Mfr # 4935655
Zoro # G2144046
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 7/16 in
- Drive Size 7/16 in
- Overall Bit Length 12 in
- Application Quick Change Bit Holder, Bit Extension
- Shank Size 1/4"
Product Information
- Brand Irwin
- MFR # 4935655
- Zoro # G2144046
- UPC # 024721999924
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Hex Shank Size | 7/16 in |
Drive Size | 7/16 in |
Overall Bit Length | 12 in |
Overall Length | 12" |
Shank Size | 1/4" |
Details
Application | Quick Change Bit Holder, Bit Extension |
Application - Tools | Power |
Number of Pieces | 1 |
Impact Rated | No |
Shank Style | Hex |
Fastening Tool Item | Bit Holder |
Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Quick Change |
Bit Holder Drive Type | Hex |
Fastening Tool Material | Steel |
Features | Quick Change Release |
Description
Bit Holder, Application - Tools Power, Drive Size 7/16 in, Bit Holder Drive Type Hex, Hex Shank Size 7/16 in, Shank Style Hex, Overall Bit Length 12 in, Fastening Tool Material Steel, Bit Retainer Type Quick Change, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- MARSHALLTOWN Concrete Roller, Heavy Slate, 23-1/2 In (REDRR110)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- IRWIN Bit Holder, 3/8", 1/4", 5-1/2" (4935652)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- CTA MANUFACTURING Axle Nut Socket, 36mm x 12 Point (A432)
- Irwin Nut Setters and Bit Holders