Shop All Screwdriver Bits
Irwin
BIT EXPANSIVE 7/8-3""
Mfr # 45002
Zoro # G2693263
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic/Nonmagnetic Nonmagnetic
- Overall Length 6-1/2 in
- Diameter 7/8-3 in
- Shank Length 11/32 in
Product Information
- Brand Irwin
- MFR # 45002
- Zoro # G2693263
- UPC # 24721100191
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 6-1/2 in |
Diameter | 7/8-3 in |
Shank Length | 11/32 in |
Details
Magnetic/Nonmagnetic | Nonmagnetic |
Description
Now you can cut holes in wood and make your buildi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- VERTEX Vertex R8 Right Angle Attachment Kit For Milling Machines (3012-1008)
- KD TOOLS 3/8" Drive Crowfoot Wrnch Set, SAE, 3/8" Drive, 11 pcs, SAE, Open End, Full Polish Chrome (81908)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- Irwin Screwdriver Bits