Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 9/64"" TIN135PT
Mfr # 63909
Zoro # G4630358
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/8 in
- Flute Length 1-3/4 in
Product Information
- Brand Irwin
- MFR # 63909
- Zoro # G4630358
- UPC # 42526639098
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 2-7/8 in |
Flute Length | 1-3/4 in |
Description
Titan Drill Bit 9/64 inch Titanium Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 2/3 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-100')
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#3 Bit Std Length, Chrome Socket (D006203)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- BON TOOL Bon 14-721 Boots, Overshoe, Size 10 (Pr) (14-721)
- IRWIN Bit Drill Turbomax 23/64 (73323)
- IRWIN BIT DRILL 9/16""1/2SHANK (91136)
- IRWIN BIT DRILL 7/64"" TIN135PT (63907)
- IRWIN BIT DRILL 1/2"" INSTALLER (1890711)
- IRWIN BIT DRILL 3/8""TIN 135PT (63924)
- IRWIN Bit Drill Turbomax 19/64 (73319)
- IRWIN BIT DRIL TRBOMX 5/64""CD2 (73305)
- Irwin Spiral Flute Drill Bits