Shop All Spiral Flute Drill Bits
Irwin
BIT DRILL 1/4"" INSTALLER
Mfr # 1890707
Zoro # G4628002
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.8 in
- Drill Bit Grouping Auger Drill Bits
- Width 1 in
- Unit of Measurement SAE
- Height (in) 1. in
Product Information
- Brand Irwin
- MFR # 1890707
- Zoro # G4628002
- UPC # 42526925467
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 18.8 in |
Width | 1 in |
Height (in) | 1. in |
Details
Drill Bit Grouping | Auger Drill Bits |
Unit of Measurement | SAE |
Description
Irwin Straight Shank Wood Installer Bits feature a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- RIDGID Cutter, 150Ls Tubing Hd (66742)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- HANSON 8-40 NS Plug Tap (1126)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- IRWIN Aircraft Extension 3/16 in. X 12 in. L High Speed Steel Split Point Drill Bit 1 pc (62112ZR)
- IRWIN 1/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66704ZR)
- IRWIN BIT DRILL 21/32""1/2SHANK (91142)
- IRWIN DRILL BIT 3/16""LEFT HAND (1789223)
- IRWIN Bit Drill Turbomax 23/64 (73323)
- Irwin Spiral Flute Drill Bits