Shop All Snips
Irwin
Aviation Snips, 10", Overall Length: 9-1/2"
Mfr # 2073212
Zoro # G7032133
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Features Multi-Purpose Snips with Compound Cutting Leverage; Great for Cutting Sheet Metal, Vinyl, Plastic, Rubber and Many Other Applications
- Number of Pieces 1
Product Information
Dimensions
Overall Length | 9-1/2" |
Details
Features | Multi-Purpose Snips with Compound Cutting Leverage; Great for Cutting Sheet Metal, Vinyl, Plastic, Rubber and Many Other Applications |
Number of Pieces | 1 |
Item | Aviation Snips, 10" |
Description
Aviation Snips, 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in ESD End Cutting Nipper Uninsulated (64 32 120 ESD)
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- DEWALT 7/16" x 6" Heavy Duty Spade Bit (DW1573)
- BONDHUS SAE Ball Hex Key, 7/32" Tip Size (3611)
- IRWIN TINNER SNIPS 12-3/4""20GA (22012)
- IRWIN Offset Snips 9-1/2" (2073211)
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- IRWIN Tinners Snip, Straight/Tight Curve, 10 in, Hot Drop Forged Steel Jaw (22010)
- IRWIN Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw (23010)
- IRWIN Aviation Snip, Notching/Trimming, 9 in, Hot Drop Forged Blades (2073115)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- Irwin Snips