Shop All Snips
Irwin
Aviation Snips, 10"
Mfr # 2073112
Zoro # G7020951
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Multi-Purpose Snips with Compound Cutting Leverage; Great for Cutting Sheet Metal, Vinyl, Plastic, Rubber and Many Other Applications
- Number of Pieces 1
Product Information
Dimensions
Overall Length | 10" |
Details
Features | Multi-Purpose Snips with Compound Cutting Leverage; Great for Cutting Sheet Metal, Vinyl, Plastic, Rubber and Many Other Applications |
Number of Pieces | 1 |
Item | Aviation Snips,10" |
Description
Aviation Snips,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Loctec, 6" x 1" (2960010)
- VIKING Reduced Shank Bit, 18mm, HSS, 135 Deg (VI 25512)
- WIHA Torx Insert Bit T5 - T10 6 Pc. (71570)
- WIHA Classic Grip Pliers and Cutters Tray 3pc (34680)
- IRWIN Offset Snip, Left/Straight/Angles or Curves, 9 1/2 in, Hot Drop Forged Blades (2073211)
- IRWIN Aviation Snips, 10", Overall Length: 9-1/2" (2073212)
- IRWIN Duckbill Snip, Straight/Tight, 12 3/4 in, Hot Drop Forged Steel Jaw (23012)
- IRWIN Offset Snip, Right/Straight, 9 1/2 in, Hot Drop Forged Blades (2073212)
- IRWIN Snips Aviation Left And (2073111)
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- Irwin Knives, Cutters & Snips